Skip Content
DIGITAL TIMER,YEARLY,AM/PM,TRACK,VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL TIMER,YEARLY,AM/PM,TRACK,VA

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H251
  • Mfr. Model # 14H251
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Light Gray
  • Max. On/Off Cycles 24
  • Item Digital Timer
  • Max. Time Setting 365 Days
  • Number of Channels 2
  • Operating Temp. -10 Degrees to 55 Degrees C
  • Number of Pulse Events 48
  • Contact Form (2) SPST-NO
  • Min. Time Setting 1 min.
  • Description/Special Features Auto Daylight Savings Adjustment, Temperature Compensation
  • Operation Mode 365 Days
  • Pulse Duration 1 sec. to 60 min.
  • Amps 15 A @ 250 VAC
  • Backup Time 5 yr.
  • Standards UL/CSA
  • Voltage 100-240VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list