Skip Content
DIGITAL TIMER,WEEKLY,AM/PM,TRACK,VA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL TIMER,WEEKLY,AM/PM,TRACK,VA

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H249
  • Mfr. Model # 14H249
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Max. Time Setting 7 Days
  • Colour Light Gray
  • Item Digital Timer
  • Max. On/Off Cycles 20
  • Operating Temp. -10 Degrees to 55 Degrees C
  • Number of Pulse Events 40
  • Number of Channels 2
  • Contact Form (2) SPST-NO
  • Operation Mode 7 Days
  • Voltage 100-240VAC
  • Pulse Duration 1 sec. to 60 min.
  • Min. Time Setting 1 min.
  • Backup Time 5 yr.
  • Amps 15 A @ 250 VAC
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list