Skip Content
DIGITAL THERMOSTAT 4H,2C,PROGRAMMAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL THERMOSTAT 4H,2C,PROGRAMMAB

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UFV1
  • Mfr. Model # 4UFV1
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Battery Backup Yes
  • Colour White
  • Depth 1-1/4"
  • Height 4-5/8"
  • For Use With Heat Only, Cool Only, Heating and Cooling, Single Stage Gas, Oil, Electric, Multi-Stage Gas, Oil, Electric, Heat Pump, Millivolt, 3-Wire Zone Valve
  • Item Low Voltage Thermostat
  • Includes (2) AA Batteries
  • Temp. Settings per Day 4, 2
  • Width 5-7/8"
  • Display Type LED, Backlit
  • Dual Transformer Compatible Yes
  • Footnotes 1, 2, 3, 4, 6, 7, 8
  • Batteries Included Yes
  • Key Pad Lockout Yes
  • Power Method Hardwired/Battery/Power-Stealing
  • Mounting Type Horizontal
  • Programs per Week 5-1-1, 7 or Non-Programmable
  • Programmable Fan Yes
  • Stages Heat 4
  • Remote Sensing Capability Yes
  • Fan Switching Auto-On-Program
  • Stages Cool 2
  • System Switching Auto-Heat-Cool-Off-Emergency
  • Terminal Designations RH, RC, C, Y, Y2, W/E, W2, G, O/B, L, 6, +, S, -
  • Voltage 24 VAC
  • Control Range 45 Degrees F - 99 Degrees F
  • Low Battery Indicator Yes
  • Dehumidification Control No
  • 750mV Compatible Yes
  • Filter Indicator Yes
  • Automatic Changeover Yes
  • Humidification Control No
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Display Color Blue
  • Display Size 6 sq. in.
  • Temperature Limiting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list