DIGITAL THERMOSTAT 4H,2C,PROGRAMMAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL THERMOSTAT 4H,2C,PROGRAMMAB

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UFU9
  • Mfr. Model # 4UFU9
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour White
  • Depth 1-1/4"
  • For Use With Heat Only, Cool Only, Heating and Cooling, Single Stage Gas, Oil, Electric, Multi-Stage Gas, Oil, Electric, Heat Pump, Millivolt, 3-Wire Zone Valve
  • Height 4-5/8"
  • Battery Backup Yes
  • Includes (2) AA Batteries
  • Temp. Settings per Day 4, 2
  • Item Low Voltage Thermostat
  • Display Type LED, Backlit
  • Batteries Included Yes
  • Width 5-7/8"
  • Dual Transformer Compatible Yes
  • Programmable Fan Yes
  • Mounting Type Horizontal
  • Footnotes 3, 4, 7, 8
  • Programs per Week 7 or Non-Programmable
  • Power Method Hardwired/Battery/Power-Stealing
  • Key Pad Lockout Yes
  • Remote Sensing Capability No
  • Stages Cool 2
  • Stages Heat 4
  • Fan Switching Auto-On-Program
  • Terminal Designations RH, RC, C, Y, Y2, W/E, W2, G, O/B, L
  • Voltage 24 VAC
  • Control Range 45 Degrees F - 99 Degrees F
  • System Switching Heat-Cool-Off-Emergency
  • Low Battery Indicator Yes
  • Humidification Control No
  • 750mV Compatible Yes
  • Filter Indicator Yes
  • Temporary Program Override Yes
  • Dehumidification Control No
  • Automatic Changeover No
  • Temperature Limiting Yes
  • Display Color Blue
  • Temporary Temperature Hold Yes
  • Display Size 6 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list