Skip Content
DIGITAL THERMOSTAT,1H,1C,NONPROGRAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL THERMOSTAT,1H,1C,NONPROGRAM

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MY10
  • Mfr. Model # 3MY10
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Battery Backup No
  • For Use With Gas, Oil, 24V Electric
  • Colour White
  • Item Low Voltage Thermostat
  • Includes 2 AAA Batteries
  • Batteries Included Yes
  • Dual Transformer Compatible Yes
  • Display 1.2 sq. in., LCD
  • Footnotes 3, 4
  • Key Pad Lockout No
  • Power Method Battery
  • Programmable Fan No
  • Fan Switching Auto-On
  • Stages Cool 1
  • Remote Sensing Capability No
  • Stages Heat 1
  • System Switching Heat-Off-Cool
  • Low Battery Indicator Yes
  • Terminal Designations RH,RC,Y,W,G,O,B
  • Humidification Control No
  • 750mV Compatible Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list