DIGITAL THERMOSTAT,1H,1C,NONPROGRAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL THERMOSTAT,1H,1C,NONPROGRAM

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NY20
  • Mfr. Model # 2NY20
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Battery Backup Yes
  • Colour White
  • For Use With Heat, Cool Systems
  • Includes 2 AA Batteries
  • Batteries Included Yes
  • Display 2.2 sq. in., Digital Backlit
  • Item Low Voltage Thermostat
  • Dual Transformer Compatible Yes
  • Footnotes 3
  • Key Pad Lockout No
  • Power Method Hardwired/Battery
  • Programmable Fan No
  • Remote Sensing Capability No
  • Fan Switching Auto-On
  • Stages Cool 1
  • Stages Heat 1
  • Terminal Designations RH,RC,C,Y,W,G,O,B
  • System Switching Heat-Off-Cool
  • Low Battery Indicator Yes
  • Humidification Control No
  • 750mV Compatible No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list