DIGITAL THERMOSTAT,1H,1C,5-2 PROGRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL THERMOSTAT,1H,1C,5-2 PROGRA

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TE32
  • Mfr. Model # 2TE32
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour White
  • For Use With Conventional Heat, Cool Systems
  • Height 5-1/4"
  • Depth 1-3/16"
  • Battery Backup Yes
  • Item Low Voltage Thermostat
  • Includes (2) AAA Batteries
  • Width 3-3/16"
  • Temp. Settings per Day 4
  • Batteries Included Yes
  • Dual Transformer Compatible Yes
  • Display Type Backlit
  • Footnotes 3, 4
  • Key Pad Lockout No
  • Mounting Type Vertical
  • Power Method Battery
  • Programmable Fan No
  • Programs per Week 5-2
  • Remote Sensing Capability No
  • Stages Cool 1
  • Stages Heat 1
  • System Switching Heat-Cool-Off
  • Fan Switching Auto-On
  • Terminal Designations RH, RC, Y, W, G
  • Voltage 24 VAC
  • Control Range 45 Degrees F - 90 Degrees F
  • Low Battery Indicator Yes
  • Humidification Control No
  • 750mV Compatible Yes
  • Display Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list