!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL THERMOSTAT,1H,1C, 5-2 DAY P

DIGITAL THERMOSTAT,1H,1C, 5-2 DAY P

DAYTON

DIGITAL THERMOSTAT,1H,1C, 5-2 DAY P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL THERMOSTAT,1H,1C, 5-2 DAY P

DIGITAL THERMOSTAT,1H,1C, 5-2 DAY P

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE6EEA1
  • Mfr. Model # 6EEA1
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Low Voltage Thermostat, Digital Programmable, 1 Stages Heat, 1 Stages Cool, 4 Temp. Settings per Day, Programs per Week 5-2, R, C, G, Rc, Rh, Y/O, W/B, Y1, Heat-Off-Cool, Auto-On, LCD Display, No, No, No, No, No, No, Yes, Yes, Yes, No, Yes, Yes, Yes, Yes,

Technical Specs

  • Item Low Voltage Thermostat
  • Display Type LCD
  • Humidification Control No
  • Key Pad Lockout No
  • Voltage 24 VAC
  • Low Battery Indicator Yes
  • Temperature Limiting No
  • Temporary Temperature Hold Yes
  • Dehumidification Control No
  • Dual Transformer Compatible Yes
  • Includes (2) AA Batteries
  • Terminal Designations R, C, G, Rc, Rh, Y/O, W/B, Y1
  • Battery Backup Yes
  • Mounting Type Horizontal or Vertical Electrical Box
  • Temporary Program Override Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list