DIGITAL THERMOSTAT,1H,1C,5-1-1 PROG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL THERMOSTAT,1H,1C,5-1-1 PROG

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NY19
  • Mfr. Model # 2NY19
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Battery Backup Yes
  • Colour White
  • Depth 1-1/4"
  • Item Low Voltage Thermostat
  • For Use With Heat, Cool Systems
  • Height 3-3/4"
  • Temp. Settings per Day 4
  • Includes (2) AA Batteries
  • Width 6"
  • Dual Transformer Compatible Yes
  • Footnotes 3, 4
  • Display Type Digital Backlit
  • Batteries Included Yes
  • Key Pad Lockout No
  • Power Method Hardwired/Battery
  • Programmable Fan No
  • Programs per Week 5-1-1
  • Fan Switching Auto-On
  • System Switching Heat-Cool-Off
  • Remote Sensing Capability No
  • Stages Cool 1
  • Stages Heat 1
  • Terminal Designations RH, RC, C, Y, W, G, O, B
  • Voltage 24 VAC
  • Low Battery Indicator Yes
  • Control Range 45 Degrees F - 90 Degrees F
  • Humidification Control No
  • 750mV Compatible Yes
  • Temporary Program Override Yes
  • Display Size 2.2 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list