Skip Content
DIGITAL THERMOSTAT,1H,1C, 5-1-1 DAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL THERMOSTAT,1H,1C, 5-1-1 DAY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EDZ9
  • Mfr. Model # 6EDZ9
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1458
  • Shipping Weight 0.7 lbs

Product Details

Low Voltage Thermostat, Digital Programmable, 1 Stages Heat, 1 Stages Cool, 4 Temp. Settings per Day, Programs per Week 5-1-1, R, C, Rc, Rh, G, W, Y, O/B, LN, Heat-Off-Cool, Auto-On, LCD Display, No, No, No, No, No, No, Yes, Yes, Yes, No, Yes, Yes, Yes, Y

Technical Specs

  • Battery Backup Yes
  • Colour White
  • Depth 1-7/16"
  • Features Large, Backlit LCD Display
  • Height 7-5/8"
  • For Use With Heating/Cooling Systems, Heat Pump, Hydronic Zone Heat
  • Includes (2) AA Batteries
  • Temp. Settings per Day 4
  • Item Low Voltage Thermostat
  • Display Type LCD
  • Batteries Included Yes
  • Width 4-5/16"
  • Dual Transformer Compatible Yes
  • Key Pad Lockout No
  • Footnotes 3, 4
  • Programmable Fan No
  • Power Method Hardwired/Battery
  • Programs per Week 5-1-1
  • Mounting Type Horizontal or Vertical Electrical Box
  • Fan Switching Auto-On
  • Stages Cool 1
  • Terminal Designations R, C, Rc, Rh, G, W, Y, O/B, LN
  • Stages Heat 1
  • Remote Sensing Capability No
  • System Switching Heat-Cool-Off
  • Voltage 24 VAC
  • Control Range 41 Degrees - 95 Degrees F
  • Low Battery Indicator Yes
  • Humidification Control No
  • Dehumidification Control No
  • Filter Indicator Yes
  • 750mV Compatible Yes
  • Temporary Program Override Yes
  • Automatic Changeover No
  • Temporary Temperature Hold Yes
  • Temperature Limiting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list