DIGITAL THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL THERMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTTM100
  • Mfr. Model # TM100
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 1248
  • Shipping Weight 0.71 lbs

Technical Specs

  • Accuracy +/-0.15% of Reading + 1 Degrees C
  • Probe Connector Mini-Type
  • Temp. Range (C) Type K: -200 Degrees C - 1, 372 Degrees C, Type J: -210 Degrees C - 1, 100 Degrees C
  • Battery Type 9V
  • Features Data Hold Function Freezes Reading on Display, Offset Key Used for Zero Function to Make Relative Measurements
  • Includes Type K Bead Probe, Battery and Instructions
  • Item Digital J/K Type Thermometer
  • Temp. Range (F) Type K -328 Degrees F - 2501 Degrees F, Type J -346 Degrees F to 2012 Degrees F
  • Display LCD display
  • Resolution 0.1 Degrees C
  • Manufacturers Warranty Length 1 yr.
  • Auto Power Off Yes
  • Standards CE
  • Data Hold Yes
  • Number of Inputs 1
  • Memory Min/Max/Avg/Dif
  • Thermometer Item Thermocouple Thermometer
  • Thermometer Thermocouple Type Type J, Type K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list