Skip Content
DIGITAL THERMOMETER,-50 TO 70 DEGRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL THERMOMETER,-50 TO 70 DEGRE

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KGL4
  • Mfr. Model # 3KGL4
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Application Cold Room, Water Bath
  • Battery Type 1.5V Silver Oxide
  • Depth 3/4"
  • Features Small Cable Diameter, Thermistor
  • Height 2-5/8"
  • Item Digital Thermometer
  • Width 2-1/2"
  • Includes Battery, Flip-Open Stand, Wall Hanging Hook, Magnet, Mounting Tape
  • Cord Length 10 ft.
  • Display Digital
  • Calibration Certificate NIST
  • Memory Min/Max
  • Mounting Wall or Desk
  • Temp. Accuracy (C) +/-1 Degrees
  • Temp. Range (C) -50 Degrees to 70 Degrees
  • Digit Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list