Skip Content
DIGITAL THERMOMETER,-40 TO 158 DEGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DIGITAL THERMOMETER,-40 TO 158 DEGR

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZL1
  • Mfr. Model # 3NZL1
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Indoor/Outdoor
  • Battery Type (2) AAA
  • Depth 1"
  • Includes Battery
  • Height 3"
  • Features Simultaneously Displays Indoor and Outdoor Temperature
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Item Digital Thermometer
  • Width 4"
  • Temp. Range (F) -40 Degrees to 158 Degrees
  • Cord Length 10 ft.
  • Mounting Wall or Desk
  • Display Type LCD
  • Temp. Range (C) -40 Degrees to 70 Degrees
  • Manufacturers Warranty Length 1 yr.
  • Memory Min/Max
  • Temp. Accuracy (C) +/-1 Degrees
  • Digit Size 1"
  • Sensor Material PVC
  • Sensor Length 5/8"
  • Celsius Switchable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list