Skip Content
DIGITAL TEMPERATURE INTERLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL TEMPERATURE INTERLOCK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN48C176
  • Mfr. Model # 48C176
  • UNSPSC # 52151648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Depth 4"
  • Height 8"
  • Includes Electrical Control in Painted Steel Enclosure, 1 Temperature Sensors, UL Approved Quick Seal for Hood Penetration, and Wiring Diagram (Fan Starters Not Included)
  • Type Electrical Control for Automatic Activation of Exhaust and Supply Units When Heat is Present
  • Width 4"
  • Item Digital Temperature Interlock
  • Construction Painted Steel Enclosure
  • For Use Where Required to Comply with International Mechanical Code 507.2.1.1 on Two Kitchen Exhaust Hoods Less Than 120 Inches Long Connected to a Single Exhaust Fan, or a Single Hood Greater Than 120 Inches Long

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list