DIGITAL TEMP INTERLOCK SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL TEMP INTERLOCK SENSOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN48C177
  • Mfr. Model # 48C177
  • UNSPSC # 52151648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Depth 1-1/2"
  • Includes Temperature Sensor and UL Approved Quick Seal for Hood Penetration
  • Item Digital Temperature Interlock Sensor
  • Length 6"
  • Type Additional for Digital Temperature Interlock Electrical Control
  • Width 1-1/2"
  • Construction Stainless Steel
  • For Use When Utilizing a Single Temperature Interlock Control on Multiple Hoods, Use One Sensor for Any Kitchen Exhaust Hood Up to 120 Inches Long and Two Sensors for Hoods Greater Than 120 Inches

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list