Skip Content
DIGITAL T-STAT,2H,1C, 7 OR 5-1-1 PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL T-STAT,2H,1C, 7 OR 5-1-1 PR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EEA0
  • Mfr. Model # 6EEA0
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1458
  • Shipping Weight 0.7 lbs

Product Details

Low Voltage Thermostat, Digital Programmable, 2 Stages Heat, 1 Stages Cool, 4 Temp. Settings per Day, Programs per Week 7 or 5-1-1, O, B, Y1, G, W2, E/W1, R, C, L, Heat-Off-Cool, Auto-On, LCD Display, Yes, No, Yes, No, No, No, Yes, Yes, Yes, No, Yes, Yes,

Technical Specs

  • Battery Backup Yes
  • Colour White
  • Depth 1-7/16"
  • Features Large, Backlit LCD Display
  • Height 7-5/8"
  • For Use With Heating/Cooling Systems, Heat Pump, Hydronic Zone Heat
  • Includes (2) AA Batteries
  • Item Low Voltage Thermostat
  • Temp. Settings per Day 4
  • Width 4-5/16"
  • Display Type LCD
  • Batteries Included Yes
  • Dual Transformer Compatible Yes
  • Footnotes 3, 4, 6, 8
  • Key Pad Lockout Yes
  • Mounting Type Horizontal or Vertical Electrical Box
  • Power Method Hardwired/Battery
  • Programmable Fan No
  • Programs per Week 7 or 5-1-1
  • Stages Cool 1
  • Remote Sensing Capability No
  • Stages Heat 2
  • Terminal Designations O, B, Y1, G, W2, E/W1, R, C, L
  • Fan Switching Auto-On
  • System Switching Heat-Cool-Off
  • Voltage 24 VAC
  • Control Range 41 Degrees - 95 Degrees F
  • Low Battery Indicator Yes
  • Humidification Control No
  • Filter Indicator Yes
  • Dehumidification Control No
  • 750mV Compatible Yes
  • Automatic Changeover Yes
  • Temporary Program Override Yes
  • Temperature Limiting No
  • Temporary Temperature Hold Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list