Skip Content
DIGITAL SUPERHEATING SUBCOOLING MET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL SUPERHEATING SUBCOOLING MET

UEI TEST INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CMT8
  • Mfr. Model # 6CMT8
  • UNSPSC # 41113105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Technical Specs

  • Item Superheating, Subcooling Meter
  • Includes Pipe Clamp Temperature Probe, T Fitting and Instructions
  • Temp. Range -40 Degrees to 400 Degrees F
  • Display LCD
  • Power Supply 9V Battery
  • Pressure Range 0 to 500 psia
  • Auto Power Off Yes
  • Number of Inputs 2 (One Pressure, One Temperature)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list