Skip Content
DIGITAL SUPERHEAT/SUB COOLING GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIGITAL SUPERHEAT/SUB COOLING GAUGE

JB INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRF2
  • Mfr. Model # 3MRF2
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Superheat/Sub Cooling Gauge
  • Ambient Operating Range (F) -
  • Includes Multi-Key, Access Tee, 6 Foot Dry/Wet Bulb Temperature Sensor, 5 Socks, Case
  • Type Digital Hand Held
  • Connection -
  • Display LED
  • Measuring Range 32 Degrees to 176 Degrees F
  • Power Supply 9V Battery

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list