Skip Content
DIGITAL STOPWATCH,RELATIVE HUMIDITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL STOPWATCH,RELATIVE HUMIDITY

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FB70
  • Mfr. Model # 4FB70
  • UNSPSC # 46171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accuracy +/-5 sec. per Day
  • Battery Type CR2032
  • Includes Battery, 39" Neck Strap, Instructions
  • Features Temperature, Humidity, Heat Index
  • Item Digital Stopwatch
  • Temp. Range 14 to 122 F
  • Display 2-line LCD
  • Timing Range Count up to 9 hr., 59 min., 59 sec.
  • Elapsed Time Yes
  • Countdown Timer Yes
  • Calendar Display Alarm clock, hourly chime, calendar
  • Split Time Yes
  • 12/24 Hour Clock Operation Yes
  • Lap Counter 99
  • Memory Recall 30 lap/split memory

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list