Skip Content
DIGITAL STOPWATCH,BACKLIT LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL STOPWATCH,BACKLIT LCD

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2ENF5
  • Mfr. Model # 2ENF5
  • UNSPSC # 41122411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accuracy +/-3 sec. per Day
  • Includes Battery, 39" Neck Strap and Instructions
  • Display Backlit LCD
  • Battery Type LR44 or A76
  • Item Digital Stopwatch
  • Elapsed Time Yes
  • 12/24 Hour Clock Operation Yes
  • Split Time Yes
  • Timing Range Count up to 23 hr., 59 min., 59 sec.
  • Calendar Display 12/24-hr. clock, programmable alarm, hourly chime setting, calendar displays day, month, date
  • Hour Chime Yes
  • Snooze Alarm Yes
  • Water Resistant Yes
  • Memory Recall 2 split and lap times

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list