DIGITAL SOUND LEVEL METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL SOUND LEVEL METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT407730
  • Mfr. Model # 407730
  • UNSPSC # 26141702
  • CATALOGUE PAGE # 1287
  • Shipping Weight 0.5 lbs

Product Details

Digital Sound Level Meter, 40 to 130 dB Range, Frequency Range 300 to 8000 Hz, A and C Frequency Weighting, Accuracy +/-2.0 dB, Resolution 0.1 dB, Display 2000 Count LCD, Fast/Slow Response Time, Includes Microphone Windscreen, 4 AAA Batteries, Instructio

Technical Specs

  • Accuracy +/-2 dB
  • Item Digital Sound Level Meter
  • Includes Microphone Windscreen, 4 AAA Batteries, Instructions
  • Response Time Fast/Slow
  • Display LCD with Barograph
  • Standards ANSI and IEC 61672-1 Type 2
  • Resolution 0.1 dB
  • Frequency Weighting A and C
  • Output Jack Yes
  • dB Range 40 - 130
  • Frequency Range 300 Hz - 8 KHz
  • Battery Type (4) AAA
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list