Skip Content
DIGITAL SOUND LEVEL METER,A WEIGHTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL SOUND LEVEL METER,A WEIGHTE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5URG3
  • Mfr. Model # 5URG3
  • UNSPSC # 60104808
  • CATALOGUE PAGE # 1287
  • Shipping Weight 0.44 lbs

Product Details

Digital Sound Level Meter, 40 to 130 dB Range, Frequency Range 31.5 to 4,000 Hz, A Frequency Weighting, Accuracy +/-3.5 dB, Resolution 0.1 dB, Display 2,000 Count LCD, Fast Response Time, Includes 9 V Battery and Instructions

Technical Specs

  • Accuracy +/-3.5 dB
  • Includes 9 V Battery and Instructions
  • Item Digital Sound Level Meter
  • Response Time Fast
  • Display 2,000 Count LCD
  • Resolution 0.1 dB
  • dB Range 40 - 130
  • Frequency Weighting A
  • Frequency Range 31.5 - 4,000 Hz
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list