Skip Content
DIGITAL SOLAR POWERED THERMOMETER,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL SOLAR POWERED THERMOMETER,B

WEISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CYR5
  • Mfr. Model # 2CYR5
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Accuracy +/-1%
  • Temp. Range (F) -50 Degrees to 300 Degrees F
  • Item Digital Solar Powered Thermometer
  • Case Color Black
  • Connection Location Lower, Variable Angle
  • Connection Size 1-1/4-18
  • Special Features 4 to 20mA Output
  • Stem Dia. 0.375"
  • Case Material ABS
  • Stem Length 3-1/2"
  • Temp. Range (C) -45 Degrees to 150 Degrees C
  • Insertion Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list