DIGITAL SOLAR POWERED THERMOMETER,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL SOLAR POWERED THERMOMETER,B

WEISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CYL7
  • Mfr. Model # 2CYL7
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Accuracy +/-1%
  • Connection Location Lower, Variable Angle
  • Case Color Black
  • Connection Size 1-1/4-18
  • Item Digital Solar Powered Thermometer
  • Scale Divisions 0.1 Degrees
  • Temp. Range (F) -50 Degrees to 300 Degrees F
  • Special Features Stem Assemblies
  • Stem Dia. 0.375"
  • Case Material ABS
  • Temp. Range (C) -45 Degrees to 150 Degrees C
  • Window Material Glass
  • Insertion Length 2-1/2"
  • Stem Length 3-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list