Skip Content
DIGITAL SLIDING T-BEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL SLIDING T-BEVEL

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL828
  • Mfr. Model # 828
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 290
  • Shipping Weight 0.43 lbs

Product Details

2 tools in 1 - digital sliding T-bevel and protractor. Large digital angle readout. 4 function control buttons. Auto shut-off feature. 8 in. stainless steel blade. Impact resistant ABS handle. Range: 0-360. Resolution: 0.05 degrees. Accuracy: 0.3 degrees. 1 CR2032 - 3 V lithium battery included.

Technical Specs

  • Item Digital Sliding T-Bevel
  • Features Auto Power Off
  • Finish Stainless Steel
  • Graduations 0.05 deg.
  • Material Stainless Steel Blade, ABS Handle
  • Includes Protractor With a Digital Sliding T-Bevel
  • Size 8"
  • Number of Pieces 1
  • Use With Measure, Set and Transfer Interior and Exterior Angles Quickly and Accurately
  • Tongue Size 1/16 x 1-1/16 x 8"
  • Body Size 7/8 x 1-1/8 x 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list