DIGITAL SHIPPING + RCVNG SCALE,SS P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL SHIPPING + RCVNG SCALE,SS P

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZG3
  • Mfr. Model # 3NZG3
  • UNSPSC # 41111509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • Capacity 68kg/150 lb.
  • Includes 120V Adaptor
  • Item Shipping and Receiving Scale
  • Overall Height 2-1/8"
  • Overall Width 12"
  • Weighing Surface Depth 12-1/4"
  • Platform Material Stainless Steel
  • Overall Length 12-1/4"
  • Weighing Surface Width 12"
  • Power Unit AC, Battery
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Weighing Units kg, lbs.
  • Scale Sub-Category Shipping and Receiving Scale
  • Scale Graduations 0.1kg/0.2 lbs.
  • Scale Item Platform Bench Scale
  • Housing Material Steel
  • Washdown No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list