Skip Content
DIGITAL REMOTE DISPLAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIGITAL REMOTE DISPLAY

MEASURETEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R962
  • Mfr. Model # 12R962
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Includes AC Adapter
  • Item Digital Remote Display
  • For Use With 12R959, 12R960
  • Overall Height 12-1/2"
  • Standards UL
  • Overall Width 17-1/4"
  • Overall Length 35"
  • Housing Material Steel
  • Power Unit AC Adapter
  • Washdown Yes
  • Scale Connection Ports RS-232
  • Scale Display LED
  • Weighing Units kg, lbs.
  • Digital/Mechanical Digital
  • Scale Item Indicator
  • Scale Sub-Category Indicator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list