DIGITAL QUAD WIRELESS CAMERA SYSTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL QUAD WIRELESS CAMERA SYSTM

REAR VIEW SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RVSRVS0825CW
  • Mfr. Model # RVS0825CW
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes Wireless Backup Camera w/ Power CableWireless Monitor w/ Cigarette Lighter AdaptorSuction Cup MountScrew Kit
  • Item Wireless Camera System
  • Features Quad View Display
  • Camera Type CCD
  • Power Required 12 - 24 VDC +/-10%
  • Monitor Size 7"
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492480 TVL
  • Viewing Angle 130 Degrees
  • IP Rating 68
  • Monitor Type TFT LCD
  • Impact Rating Camera: 20G (Vibration), 100G (Shock)Monitor: 5G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list