DIGITAL PROTRACTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL PROTRACTOR

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL1702
  • Mfr. Model # 1702
  • UNSPSC # 44111806
  • CATALOGUE PAGE # 695
  • Shipping Weight 0.45 lbs

Product Details

Pro-angle digital protractor. 6 inch (150 mm) stainless steel protractor arm with knurled locking nut. Large easy-to-read display. Range: 0 degrees to 180 degrees. Absolute and relative measurements.

Technical Specs

  • Accuracy +/-0.1 deg.
  • Item Digital Protractor
  • Features Adjustable Stainless Steel Protractor Arm Locks Into Desired Position with Knurled Thumb Nut, Large, Easy-To-Read Display, Readout Flips when Display is Inverted, Makes Absolute and Relative Measurements, Measurement Hold Function
  • Finish Matte
  • Graduations Inches and Metric
  • Includes Battery
  • Size 6"
  • Length 6"
  • Material Stainless Steel
  • Display Large LCD
  • Head Square
  • Battery Lithium-Ion (CR2032)
  • Range 0 deg. - 180 deg.
  • Blade Graduation 16ths,mm
  • Blade Size 1 x 6"
  • Blade Stainless Steel with Knurled Locking Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list