Skip Content
DIGITAL PRESSURE GAUGE, 100 PSI MG- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL PRESSURE GAUGE, 100 PSI MG-

SSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JYX4
  • Mfr. Model # 3JYX4
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Features Multiple Pressure Units, Peak Hold, Zero Adjustment, Feet Of Head, High and Low Set Points
  • Item Digital Pressure Gauge, 100 PSI MG-MD
  • Display Units PSI, BAR and MPA
  • Display 4 Digit LCD
  • Range 0-100
  • Calibration Certificate Availabe Separately
  • Case Color Black
  • Agency Compliance ROHS
  • Series MG-MD
  • Socket Material 304L Stainless Steel
  • Powered By 12Vdc
  • Case Material ABS Thermoplastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List