DIGITAL POCKET THERMOMETER,LCD,5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL POCKET THERMOMETER,LCD,5 IN

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4LY14
  • Mfr. Model # 4LY14
  • UNSPSC # 41112210
  • CATALOGUE PAGE # 1284
  • Shipping Weight 0.1 lbs

Product Details

Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -40 to 230 Degrees C, Stem Length 5 In., Accuracy 0 Degrees to 230 Degrees F +/-1, Above 230 Degrees F +/-3.6, Standards NSF Certified, Battery Type 1.5V Alkaline, Resolution 0.1 Degrees FC Full Range, Dial Size 1 In., Display 4 Digit LCD, 0.4 In. High Digits, Stem Material Stainless Steel, Case Material Plastic, Features Waterproof, On/Off Button, F/C Button, Antimicrobial Sleeve

Technical Specs

  • Accuracy 0 Degrees F +/- 230 Degrees F 1, Above 230 Degrees F +/-3.6
  • Features Waterproof, On/Off Button, F/C Button, Antimicrobial Sleeve
  • Includes Anti Bacterial Sleeve, Battery, Instructions
  • Item Digital Pocket Thermometer
  • Battery Type LR44 1.5V Alkaline
  • Temp. Range (F) -40 Degrees - 450 Degrees
  • Display 4 Digit LCD, 0.4" Digits
  • Resolution 0.1 deg. FC Full Range
  • Stem Material Stainless Steel
  • Temp. Range (C) -40 Degrees - 230 Degrees
  • Case Material Plastic
  • Stem Length 5"
  • Standards NSF Certified
  • Dial Size 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list