Skip Content
DIGITAL POCKET THERMOMETER,LCD,4-3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL POCKET THERMOMETER,LCD,4-3/

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6DKD3
  • Mfr. Model # 6DKD3
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Battery Type LR44 1.5V Alkaline
  • Accuracy +/- 2 Degrees F
  • Features On/Off Button, F/C Button
  • Includes Battery, Instructions
  • Temp. Range (F) -40 Degrees - 302 Degrees
  • Item Digital Pocket Thermometer
  • Degree Divisions 0.1 deg.
  • Display 0.4" LCD
  • Stem Material Stainless Steel
  • Temp. Range (C) -40 - 150 Degrees
  • Case Material Plastic
  • Standards NSF Certified
  • Lens Material Plastic
  • Stem Length 4-3/4"
  • Dial Size 1-1/4"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list