Skip Content
DIGITAL POCKET THERMOMETER,LCD,2-7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL POCKET THERMOMETER,LCD,2-7/

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2DBD4
  • Mfr. Model # 2DBD4
  • UNSPSC # 52151648
  • CATALOGUE PAGE # 1284
  • Shipping Weight 0.16 lbs

Product Details

Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -40 to 230 Degrees C, Stem Length 2-7/8 In., Accuracy +/-2 Degrees F or +/-1 Degrees C, Standards NSF Certified, Battery Type 3V Lithium, Resolution 0.1 Degrees , Display 4

Technical Specs

  • Battery Type 3 V Lithium
  • Includes Holder, Instructions
  • Features Waterproof, HACCP Approved
  • Accuracy +/-2 Degrees F or +/-1 Degrees C
  • Item Digital Pocket Thermometer
  • Display 4 Digit LCD
  • Temp. Range (F) -40 Degrees - 450 Degrees
  • Stem Material Stainless Steel
  • Data Hold Yes
  • Temp. Range (C) -40 Degrees - 230 Degrees
  • Resolution 0.1 Degrees F
  • Auto Power Off Yes
  • Standards NSF Certified
  • Case Material Plastic
  • Stem Length 2-7/8"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list