Skip Content
DIGITAL POCKET THERMOMETER,4-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DIGITAL POCKET THERMOMETER,4-1/2 IN

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KTU7
  • Mfr. Model # 3KTU7
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Accuracy +/-1 Degrees C
  • Features Traceable Thermometer with Waterproof Case, Cable and Probe, Wide Temperature Range, Records Min/Min Readings, All Weather Compatible
  • Battery Type 1.5V Silver Oxide Button Cell
  • Includes NIST Certificate, Battery
  • Item Digital Pocket Thermometer
  • Temp. Range (F) 14 to 230 Degrees F
  • Degree Divisions 0.1 Degrees
  • Resolution 0.1 Degrees
  • Display 4 Digit Digital LCD
  • Stem Material Stainless Steel
  • Temp. Range (C) -10 to 110 Degrees C
  • Standards ISO/IEC 17025 -1999, ISO 9001
  • Data Hold Yes
  • Case Material ABS Plastic
  • Calibration Certificate NIST
  • Stem Length 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list