Skip Content
DIGITAL PCKING/PORTIONING SCALE,SSP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL PCKING/PORTIONING SCALE,SSP

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZH1
  • Mfr. Model # 3NZH1
  • UNSPSC # 41111507
  • CATALOGUE PAGE # 1691
  • Shipping Weight 2.0 lbs

Technical Specs

  • Capacity 10 lbs./5 kg
  • Standards NSF
  • Item Packaging/Portioning Scale
  • Platform Material Stainless Steel
  • Includes AC Adaptor
  • Overall Height 1-3/8"
  • Overall Width 6"
  • Overall Length 6-3/4"
  • Weighing Surface Depth 4-3/4"
  • Weighing Surface Width 6"
  • Power Unit AC, Battery
  • Digital/Mechanical Digital
  • Scale Sub-Category Food Scale
  • Weighing Units lbs.
  • Scale Item Compact Bench Scale
  • Scale Display LCD
  • Housing Material Steel
  • Washdown No
  • Scale Readability 0.001kg/0.002 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list