DIGITAL PANEL MOUNT,NTC,-58 TO 158 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL PANEL MOUNT,NTC,-58 TO 158

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF13E398
  • Mfr. Model # 13E398
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Mounting Gasket
  • Accuracy +/-1.8 Degrees F at -4 Degrees to 86 Degrees F, Out of Above Range +/-3.6℉ (2C)
  • Height 1 x 4
  • Item Digital Panel Mount Thermometer
  • Temp. Range (F) -58 Degrees to 158 Degrees
  • Mounting Surface
  • Display 3 Digit LCD
  • Temp. Range (C) -50 Degrees to 70 Degrees
  • Standards NSF Approved
  • Lens Material Polycarbonate
  • Case Material White ABS
  • Response Time 1 sec.
  • Line Material Stainless Steel 304
  • Sensor Length 1-1/4"
  • Sensor Dia. 1-1/4"
  • Sensor Wire Length 5 ft.
  • Sensor Style NTC Thermistor
  • Thermometer Item Digital Panel Mount Thermometer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list