Skip Content
DIGITAL PANEL METER,TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL PANEL METER,TEMPERATURE

SIMPSON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LW52
  • Mfr. Model # 3LW52
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Style Mini-Max
  • Connector Type Screw Terminal
  • Item Digital Panel Meter
  • Depth 2.36"
  • Includes Instructions
  • Type Temperature
  • Use With -
  • Display Digits 4
  • Display Red LED
  • Footnotes 6
  • Display Span -328 Degrees to 2192 Degrees F
  • Fits Standard 3/64 DIN Cutout
  • Mounting Unique, Allows Stacking of Multiple Meters
  • NEMA Rating -
  • Input Range Type J T/C
  • Relays -
  • True RMS -
  • Process Connection -
  • Output -
  • Interface -
  • Power Required 85-250VAC
  • Excitation -
  • Accuracy +/-0.1% of reading + 2.7 degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list