Skip Content
DIGITAL PANEL METER,RESISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL PANEL METER,RESISTANCE

SIMPSON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EU93
  • Mfr. Model # 4EU93
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Connector Type Screw Terminal
  • Depth 3.25"
  • Includes Instructions
  • Style Hawk 3
  • Type Resistance
  • Item Digital Panel Meter
  • Use With -
  • Fits 1/8 DIN Cutout
  • Display Digits 3-1/2
  • Display Span 1999
  • Display Red LED
  • Footnotes 7
  • Input Range 200 Ohm
  • NEMA Rating -
  • Mounting Clip
  • Output -
  • Relays Two SPDT rated 5 Amps @ 250VAC
  • True RMS -
  • Power Required 120VAC
  • Interface -
  • Excitation -
  • Process Connection -
  • Accuracy +/-0.1% of reading +/- 2 counts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list