Skip Content
DIGITAL PANEL METER,PROCESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL PANEL METER,PROCESS

SIMPSON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EU92
  • Mfr. Model # 4EU92
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Depth 3.25"
  • Connector Type Screw Terminal
  • Type Process
  • Includes Instructions
  • Item Digital Panel Meter
  • Style Hawk 3
  • Use With -
  • Display Digits 3-1/2
  • Input Range 4 to 20mA DC
  • Display Red LED
  • Display Span 0 to 100%
  • Fits 1/8 DIN Cutout
  • Footnotes 3,7
  • Mounting Clip
  • NEMA Rating -
  • Output -
  • Relays Two SPDT rated 5 Amps @ 250VAC
  • Power Required 120VAC
  • True RMS -
  • Process Connection -
  • Interface -
  • Excitation 24 VDC
  • Accuracy +/-0.1% of reading +/- 1 count

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list