Skip Content
DIGITAL PANEL METER,PROCESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL PANEL METER,PROCESS

SIMPSON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2T887
  • Mfr. Model # 2T887
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Includes Instructions
  • Connector Type Screw Terminal
  • Depth 2.94"
  • Item Digital Panel Meter
  • Type Process
  • Style Falcon
  • Use With -
  • Display Red LED
  • Display Span 0 to 100%
  • Display Digits 4-1/2
  • Fits Standard 1/8 DIN Cutout
  • Input Range 0 to 10VDC
  • Mounting Clip
  • NEMA Rating -
  • Footnotes -
  • Output -
  • Relays -
  • True RMS -
  • Power Required 120VAC
  • Process Connection -
  • Interface -
  • Excitation -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List