DIGITAL PANEL METER,PROCESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL PANEL METER,PROCESS

SIMPSON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2T884
  • Mfr. Model # 2T884
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Connector Type Screw Terminal
  • Item Digital Panel Meter
  • Includes Instructions
  • Depth 2.94"
  • Style Falcon
  • Type Process
  • Display Red LED
  • Use With -
  • Display Digits 3-1/2
  • Display Span 0 to 100%
  • Fits Standard 1/8 DIN Cutout
  • Input Range 4 to 20mA DC
  • NEMA Rating -
  • Mounting Clip
  • Footnotes -
  • Process Connection -
  • True RMS -
  • Interface -
  • Power Required 120VAC
  • Relays -
  • Output -
  • Excitation -
  • Accuracy +/-0.1% of reading +/- 1 count

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list