Skip Content
DIGITAL PANEL METER,PROCESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL PANEL METER,PROCESS

LOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HME7
  • Mfr. Model # 2HME7
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Style -
  • Connector Type Screw Terminal
  • Includes Instructions
  • Depth 2.72
  • Item Digital Panel Meter
  • Type Process
  • Use With -
  • Display 3 Digit Red LED
  • Display Span 999
  • Fits 2.8 x 1.14 Cut Out
  • Footnotes -
  • Display Digits 999
  • Input Range 4 to 20mA DC
  • Mounting Clip
  • NEMA Rating -
  • Output -
  • True RMS -
  • Process Connection -
  • Relays -
  • Interface -
  • Power Required 24VAC/DC
  • Excitation -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list