Skip Content
DIGITAL PANEL METER,PROCESS,0 TO100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL PANEL METER,PROCESS,0 TO100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G518
  • Mfr. Model # 12G518
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Accuracy +/-0.2% of reading +/-1 Count
  • Connector Type Screw Terminal
  • Item Digital Panel Meter
  • Includes Instructions
  • Style 24x72
  • Type Process
  • Display Red LCD
  • Display Digits 3.5
  • Display Span 1,999
  • Fits Standard 3/648 DIN Cutout
  • Input Range 0 - 100 VDC
  • Power Required 85 - 250 VAC
  • Process Connection No
  • Excitation No
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list