DIGITAL PANEL METER,PROCESS,0 TO10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL PANEL METER,PROCESS,0 TO10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G514
  • Mfr. Model # 12G514
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Accuracy +/-0.2% of reading +/-1 Count
  • Connector Type Screw Terminal
  • Style 24x72
  • Item Digital Panel Meter
  • Includes Instructions
  • Display Digits 3.5
  • Type Process
  • Display Gray LCD
  • Display Span 0 - 100%
  • Footnotes 6
  • Fits Standard 3/648 DIN Cutout
  • Input Range 0 - 10V DC
  • Process Connection No
  • Excitation No
  • Power Required 85 - 250 VAC
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list