Skip Content
DIGITAL PANEL METER,PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL PANEL METER,PRESSURE

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HLN6
  • Mfr. Model # 2HLN6
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Connector Type Compression Fitting
  • Depth 3-1/8
  • Includes Instructions
  • Style -
  • Item Digital Panel Meter
  • Type Pressure
  • Use With -
  • Display Span 9999
  • Display 4 Digit LCD
  • Display Digits Selectable
  • Fits 4 1/2" Round Cut Out
  • Footnotes -
  • Input Range 0 to 5.0" WC
  • Mounting Front Ring
  • Output 4 to 20 mA DC
  • Process Connection 1/8" ID Tubing
  • Relays 2 SPDT
  • True RMS -
  • Excitation -
  • Power Required 12 to 28VDC, 12 to 28VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list