DIGITAL PANEL METER,DC VOLTAGE,0-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL PANEL METER,DC VOLTAGE,0-20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G509
  • Mfr. Model # 12G509
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Accuracy +/-0.1% of reading +/-1 Count
  • Includes Instructions
  • Connector Type Screw Terminal
  • Item Digital Panel Meter
  • Display RED LCD
  • Type DC Voltage
  • Style 24x72
  • Display Digits 3.5
  • Display Span 1,999
  • Fits Standard 3/648 DIN Cutout
  • Process Connection No
  • Input Range 0 - 200 VDC
  • Excitation No
  • Power Required 85 - 250 VAC
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list