DIGITAL PANEL METER,DC CURRENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL PANEL METER,DC CURRENT

SIMPSON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1X145
  • Mfr. Model # 1X145
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Connector Type Screw Terminal
  • Includes Instructions
  • Depth 2.94"
  • Item Digital Panel Meter
  • Type DC Current
  • Style Falcon
  • Use With External 50 mVDC Shunt
  • Display Red LED
  • Display Digits 3-1/2
  • Display Span 0 to 150 ADC
  • Fits Standard 1/8 DIN Cutout
  • Footnotes 5,6
  • Output -
  • NEMA Rating -
  • Input Range 0 to 50mV DC
  • Mounting Clip
  • Relays -
  • True RMS -
  • Power Required 120VAC
  • Process Connection -
  • Interface -
  • Excitation -
  • Accuracy +/-0.1% of reading +/- 1 count

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list