Skip Content
DIGITAL PANEL METER,DC CURRENT,0-50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL PANEL METER,DC CURRENT,0-50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G493
  • Mfr. Model # 12G493
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Accuracy +/-0.1% of reading +/-1 Count
  • Connector Type Screw Terminal
  • Includes Instructions
  • Item Digital Panel Meter
  • Style 24x72
  • Type DC Current
  • Display Digits 3.5
  • Use With External 50 mV DC Shunt
  • Display Gray LCD
  • Display Span 0 - 100ADC
  • Fits Standard 3/648 DIN Cutout
  • Footnotes 5,6
  • Input Range 0 - 50 mV DC
  • Power Required 85 - 250 VAC
  • Process Connection No
  • Excitation No
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list