Skip Content
DIGITAL PANEL METER,AC VOLTAGE,600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL PANEL METER,AC VOLTAGE,600

SIMPSON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FTU2
  • Mfr. Model # 3FTU2
  • UNSPSC # 41113637
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Connector Type Screw Terminal
  • Depth 3.25"
  • Includes Instructions
  • Item Digital Panel Meter
  • Style Hawk 3
  • Type AC Voltage
  • Use With -
  • Fits 1/8 DIN Cutout
  • Display Span 1999
  • Display Digits 3-1/2
  • Display Red LED
  • Mounting Clip
  • Input Range 0 to 600VAC
  • Footnotes 7
  • Output -
  • True RMS -
  • Relays Two SPDT Rated 5 Amps @ 250VAC
  • Process Connection -
  • Power Required 120 VAC
  • NEMA Rating -
  • Interface -
  • Excitation -
  • Accuracy +/-0.2% of reading +/- 1 count

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list