Skip Content
DIGITAL PANEL METER,AC VOLTAGE,0-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL PANEL METER,AC VOLTAGE,0-20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G485
  • Mfr. Model # 12G485
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Accuracy +/-0.5% of reading +/-5 Count
  • Item Digital Panel Meter
  • Connector Type Screw Terminal
  • Includes Instructions
  • Display Red LCD
  • Style 24x72
  • Type AC Voltage
  • Footnotes 1
  • Fits Standard 3/648 DIN Cutout
  • True RMS Yes
  • Process Connection No
  • Display Span 1,999
  • Input Range 0 - 200 VAC
  • Display Digits 3.5
  • Excitation No
  • Power Required 85 - 250 VAC
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list